Referințe
Mitutoyo:543-794B
Rubix:d899580

rezumat tehnic
| Interval de măsurare, minim | 12.7 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.001 mm |
Documente
Detalii produs : 543-794B MITUTOYO - COMPARATORS MITUTOYO 543-794B
Puncte forte
•The Absolute sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
You can access all functions by using the large, user-friendly buttons on the front of the indicator
Large character height provides good readability
Exceptional battery life
You can access all functions by using the large, user-friendly buttons on the front of the indicator
Large character height provides good readability
Exceptional battery life
Informații tehnice
atribute
| Interval de măsurare, minim | 12.7 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.001 mm |
| Diametrul carcasei | 59 mm |
| Precizie | 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere