Referințe
Milwaukee:4932399540
Rubix:d707479
EAN:4002395361878




Detalii produs : 4932352764 MILWAUKEE - JIGSAW MILWAUKEE 4932352764
A trade laser welded quality blade with exceptional performance in hard materials such as hard concrete, block paviors and masonry products.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 2.3 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 100 m/s |
| Serie | contractor duh |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
