Disc de tăiere Pferd Tools EHT 70-1,4 SG STEELOX/10,0

Cut-off wheels for straight grinders metric EH / EHT SG STEELOX

Vedeți informațiile tehnice

Referințe

Pferd Tools:EHT 70-1,4 SG STEELOX/10,0
Rubix:d699810
Producator:65507011
EAN:4007220165768
PFERD Cut off wheel EHT 70 1,4 A 60 P SG/10,0

rezumat tehnic

Diametru70 mm
Grosime1.4 mm
Material abrazivoxid de aluminiu
Vezi toate Caracteristice

Detalii produs : 65507011 PFERD - CUT-OFF WHEEL EHT 70-1,4 SG STEELOX/10 PFERD


Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life •Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
Cut-off wheel Eht 70-1,4 A60 P Sg 10,0

Puncte forte

A universal hard-core P-hardness tool with high bucking efficiency and a good lifespan for non-heating buckling.

Aplicații

Materials that can be machined: Steel, stainless steel (INOX), refractory steels, cast iron, non-ferrous metals, nickel-based alloys. Use: Cross-cutting of sheets, profiles and solid materials for universal bucking work.

Informații tehnice


atribute
Diametru70 mm
Grosime1.4 mm
Material abrazivoxid de aluminiu
Diametrul de reaming10 mm
Bob50
Viteza maximă79.9 m/s
Seriesg steelox (performance line sg)
  • Disponibil – Data livrării la cerere