Referințe
Norton:70184602071
Rubix:d1214788
EAN:5450248720416

Detalii produs : 70184602071 NORTON - DEBURRING DISC NORTON 70184602071
Special diamond tool to grind like metal , inox or cast iron with angle grinder,
Puncte forte
•Long product life reduces downtime and wheel changes, reducing cost and increasing throughput
Reduces dust and debris as fewer sparks are generated, minimising clean-up
Diamond grit brazed to the face of the steel core decreases the risk of breakage for safer grinding
Reduces dust and debris as fewer sparks are generated, minimising clean-up
Diamond grit brazed to the face of the steel core decreases the risk of breakage for safer grinding
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Grosime | 20 mm |
| Model | type 29 |
| Serie | dialast foundry x |
| Bob | 24 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
