Dispozitive de fixare a capului/ gâtului/ căști de urechi Honeywell 1035147-VS
Dielectric Earmuff
Vedeți informațiile tehniceVezi documenteleReferințe
Honeywell:1035147-VS
Rubix:d785221
EAN:7312550351475

Documente
Detalii produs : 1035147-VS HONEYWELL - 1035147-VS HONEYWELL
Puncte forte
•Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions
Wide cup opening: Ideal for workers with larger ears: or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Lightweight cushioned headband: Plastic headband construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models: for greater comfort and attenuation
Reduces squeezing pressure on the head and enhances comfort
ABS molded cups with internal baffle design for lighter weight: patent pending
An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning
Air Flow Control Technology; featuring a baseplate chamber and high-tech non-woven layer. Honeywell’s Air Flow Control technology controls how sound reaches the ear, ensuring optimum noise attenuation across all frequencies
PPE Integration; easy to use and integrate with Honeywell hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds
Attenuation rating; the attenuation level of each style is marked on the earmuff cup: for quick and easy on-site identification of the level of hearing protection provided
Model range available in headband, hi/vis, helmet, folding and behind the neck(multi-position) options
Wide cup opening: Ideal for workers with larger ears: or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Lightweight cushioned headband: Plastic headband construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models: for greater comfort and attenuation
Reduces squeezing pressure on the head and enhances comfort
ABS molded cups with internal baffle design for lighter weight: patent pending
An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning
Air Flow Control Technology; featuring a baseplate chamber and high-tech non-woven layer. Honeywell’s Air Flow Control technology controls how sound reaches the ear, ensuring optimum noise attenuation across all frequencies
PPE Integration; easy to use and integrate with Honeywell hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds
Attenuation rating; the attenuation level of each style is marked on the earmuff cup: for quick and easy on-site identification of the level of hearing protection provided
Model range available in headband, hi/vis, helmet, folding and behind the neck(multi-position) options
Aplicații
Construction Industry;General Industry Maintenance and Servicing
Informații tehnice
atribute
| Rating cu un singur număr SNR | 33 dB |
|---|---|
| Pliabil | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
