Referințe
Mitutoyo:543-501
Rubix:d893776
EAN:4946368631233

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.001 mm |
Documente
Detalii produs : 543-501 MITUTOYO - COMPARATORS MITUTOYO 543-501
Large push buttons provide direct, easy access to all of the indicator's functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3. 5 hours under low light conditions.
Puncte forte
•Mitutoyo’s unique ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, This allows quick-start operation, which is particularly useful in multipoint measurement
Measurement tool with a solar power source
Ready for use from 40 lux illumination
Similar in size to Series 2 dial indicators
SPC output provided
Two large buttons (three on inch/mm models) improve functionality
Measurement tool with a solar power source
Ready for use from 40 lux illumination
Similar in size to Series 2 dial indicators
SPC output provided
Two large buttons (three on inch/mm models) improve functionality
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.001 mm |
| Diametrul carcasei | 59 mm |
| Precizie | ±3 µm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere