Micrometru Mitutoyo 227-201-20

Digimatic Micrometer

Vedeți informațiile tehnice

Referințe

Mitutoyo:227-201-20
Rubix:d897896
Producator:227-201-20
EAN:4946368736860

Detalii produs : 227-201-20 MITUTOYO - MICROMETER MITUTOYO 227-201-20


Puncte forte

•Constant and low measuring force mechanism in the thimble
Adjustable measuring force accommodates various types of work materials
The measurement-value hold function automatically retains the data at a specified measuring force, ensuring accuracy
Non-rotating spindle and the new ratchet friction thimble
Speedy spindle feed by 4”/rev and 10mm/rev for inch/metric model
With absolute linear scale
With SPC data output

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere