Referințe
Mitutoyo:112-189
Rubix:d895377
EAN:4946368009391




rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 25.4 mm |
Documente
Detalii produs : 112-189 MITUTOYO - MICROMETER MITUTOYO 112-189
This Point Micrometer features a pointed anvil and spindle, and offers the following benefits:Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points. You can use it to measure grooves, steps and similar.
Puncte forte
•IP65 water/dust protection (Series 331)
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 25.4 mm |
| Diametrul axului | 18 mm |
| Absolvire | 38 mm |
| Rezoluție | 0.001 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere