Referințe
Mitutoyo:543-557D
Rubix:d895047
EAN:4946368121314

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 543-557D MITUTOYO - COMPARATORS MITUTOYO 543-557D
Puncte forte
•2-colour LCD backlight (green and red) provides you with visual GO/±NG tolerance judgement and analogue bar-graph display
You can display the maximum, minimum or range (runout value) during measurement
External power supply via AC-Adapter
You can display the maximum, minimum or range (runout value) during measurement
External power supply via AC-Adapter
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 8 mm |
| Precizie | ±3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere