Referințe
Mitutoyo:543-576
Rubix:d897603
EAN:4946368554211
Documente
Detalii produs : 543-576 MITUTOYO - COMPARATORS MITUTOYO 543-576
This is a slim back-plunger model that is highly resilient and robust.
Puncte forte
•It slim body design is ideal for multi-point measurements
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
It has excellent resistance against water and dust (IP66 protection level) allowing you to use it in machining situations that include splashing coolant fluid
Switchable display orientation gives you more mounting options
You can perform GO/±NG judgement by setting the upper and lower tolerances
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
It has excellent resistance against water and dust (IP66 protection level) allowing you to use it in machining situations that include splashing coolant fluid
Switchable display orientation gives you more mounting options
You can perform GO/±NG judgement by setting the upper and lower tolerances
Informații tehnice
atribute
| Rezoluție | 0.01 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


