Referințe
Mitutoyo:331-362-30
Rubix:d896862
EAN:4946368688978



rezumat tehnic
| Interval de măsurare, minim | 25.4 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
Documente
Detalii produs : 331-362-30 MITUTOYO - MICROMETER MITUTOYO 331-362-30
Puncte forte
•Anvil and spindle are of small diameter for measuring splined shafts, slots and keyways
Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid
Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid
Informații tehnice
atribute
| Interval de măsurare, minim | 25.4 mm |
|---|---|
| Interval de măsurare, maxim | 50.8 mm |
| Diametrul axului | 6.35 mm |
| Absolvire | 0.01 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere