Referințe
Mitutoyo:111-126
Rubix:d898110
EAN:4946368008929

rezumat tehnic
| Interval de măsurare, minim | 275 mm |
|---|---|
| Interval de măsurare, maxim | 300 mm |
Detalii produs : 111-126 MITUTOYO - MICROMETER MITUTOYO 111-126
This Spline Micrometer makes it easy for you to measure grooves and shaped parts.
It offers you the following benefits:
Stepped measuring surfaces.
Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Informații tehnice
atribute
| Interval de măsurare, minim | 275 mm |
|---|---|
| Interval de măsurare, maxim | 300 mm |
| Diametrul axului | 3 mm |
| Absolvire | 21.5 mm |
| Rezoluție | 0.01 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere