Referințe
Mitutoyo:314-261-30
Rubix:d898886
EAN:4946368695617
Detalii produs : 314-261-30 MITUTOYO - MICROMETER MITUTOYO 314-261-30
Puncte forte
•It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three flutes
V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method
V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method
Informații tehnice
atribute
| Interval de măsurare, minim | 1 mm |
|---|---|
| Interval de măsurare, maxim | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere