Supapă de control pneumatică direcțională Aventics 0820062052
Directional Valve
Vedeți informațiile tehniceReferințe
Aventics:0820062052
Rubix:145575
Producator:0820062052

Detalii produs : 0820062052 - 0820062052 ELECTROVALVA HF04-5/2SR-024DC AVENTICS
Puncte forte
•Series HF04 with up to 24 valves and 24 coils
Series HF04-XF with up to 32 valves and 32 coils
Series HF04-XF the working ports are rotatable
High connectivity through Multipol or Fieldbus connection
Series HF04-XF with up to 32 valves and 32 coils
Series HF04-XF the working ports are rotatable
High connectivity through Multipol or Fieldbus connection
Informații tehnice
atribute
| Număr de porturi | 5 |
|---|---|
| Debitul volumului | 400 l/min |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere