Referințe
Elesa+Ganter:DIN 3670-100-B12
Rubix:d599213
Producator:DIN 3670-100-B12
EAN:4045525227279





Detalii produs : 3670-100-B12 ELESA+GANTER - 3670-100-B12 ELESA+GANTER
Disc handwheels DIN 3670 have recessed grips at their back. As a rule they are supplied without handle, but the mounting of a handle is possible. The handwheel diameter d1=80 and d1=400 are not provided in the official standard sheet.
Informații tehnice
atribute
| Logistic Greutate | 185 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
