Pompă cu angrenaje interne SMC PA3120-F03

Double Acting Diaphragm Pump

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:PA3120-F03
Rubix:d564020
Producator:PA3120-F03
EAN:3618036274592
PA3000, Process Pump, Double Acting, Automatically Operated

rezumat tehnic

Presiunea nominală6 bar
Vezi toate Caracteristice

Documente

Detalii produs : PA3120-F03 SMC - SMC PA3120-F03


Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
PA3000, Process Pump, Double Acting, Automatically Operated

Informații tehnice


atribute
Logistic Greutate1660 g
Presiunea nominală6 bar
Temperatura minimă0 °C
Temperatura maximă60 °C
Greutate1.7 kg
Viteza maximă420 rpm
Seriepa3000
  • Disponibil – Data livrării la cerere