Cărucior de mână Spartex 894440

Double Container Order Picking Trolley capacity 100kg

Vedeți informațiile tehnice

Referințe

Spartex:894440
Rubix:d798693
EAN:3666025802868
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Lungime860 mm
Lățime430 mm
Vezi toate Caracteristice

Detalii produs : 894440 SPARTEX - 894440 DOUBLE CONTAINER TROLLEY CAPACITY 100KG SPARTEX


Double container order picking trolley. Suitable for use with nestable plastic containers. Fully welded tube. Overall dimensions: 860x430x1055 mm
- Capacity 100kg
- Useful dimensions: 560x365x875mm
- Wheels: Ø125mm 2 swivel and 2 swivel with brake
- Weight 13kg
Order Picking Trolley

Informații tehnice


atribute
Capacitatea de încărcare100 kg
Lungime860 mm
Lățime430 mm
Înălțime1055 mm
  • Disponibil – Data livrării la cerere