Referințe
Riegler:259.15-DUO
Rubix:d541245
Producator:113714
EAN:4047322205795


rezumat tehnic
| Diametrul interior | 3 mm |
|---|---|
| Diametrul exterior | 5 mm |
| Culoare | multicolor |
Detalii produs : 259.15-DUO RIEGLER - 259.15-DUO RIEGLER
DUO Hose, polyurethane (PUR) hose D 4x2mm blue-black. Polyurethane hoses excel with a very high degree of flexibility and an associated narrow bending radius in a wide temperature range. / They have a high abrasion resistance, very good cold flexibility, a low permanent deformation after long-term exposure, good resistance to oils, fats, aliphatic hydrocarbons and oxygen. / suitable for vacuum.
Informații tehnice
atribute
| Diametrul interior | 3 mm |
|---|---|
| Diametrul exterior | 5 mm |
| Culoare | multicolor |
| Lungimea tamburului | 25 m |
| Temperatura minimă | -35 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere