Tăietor monobloc Format 23781000, 9123781000
E. mill6527L VHM TiALN 10,0mm HB Z 4
Vedeți informațiile tehniceReferințe
Format:23781000, 9123781000
Rubix:d787191
Producator:9123781000
EAN:4317784215657
Detalii produs : 23781000 FORMAT - 23781000 FORMAT
Solid carbide milling cutters
Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.
Informații tehnice
atribute
| Diametrul cozii | 10 mm |
|---|---|
| Lungime totală | 72 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

