Tăietor monobloc Format 23481800, 9123481800
E. mill6527LVHMTiAlN 18,0mmHBZ3
Vedeți informațiile tehniceReferințe
Format:23481800, 9123481800
Rubix:d787044
Producator:4317784215299
EAN:4317784215299
Detalii produs : 23481800 FORMAT - 23481800 FORMAT
Solid carbide milling cutters
Design: Type NH, DIN 6527, 30°, with centre cut. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.
Design: Solid carbide (K10/K20), DIN 6527, 30°, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.Informații tehnice
atribute
| Diametrul cozii | 18 mm |
|---|---|
| Lungime totală | 92 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

