Referințe
SMC:AS3201F-N03-07SA
Rubix:d564642
Producator:AS3201F-N03-07SA
Detalii produs : AS3201F-N03-07SA SMC - AS3201F-N03-07SA SMC
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Puncte forte
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Informații tehnice
atribute
| Serie | as |
|---|---|
| Temperatura maximă | 60 °C |
| Temperatura minimă | -5 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
