Distribuitoare - Regulator de debit SMC AS4201FS-04-12S

Elbow - AS*2*1FS

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:AS4201FS-04-12S
Rubix:d552475
Producator:AS4201FS-04-12S
EAN:3618035531740
brand logo

Documente

Detalii produs : AS4201FS-04-12S SMC - SMC AS4201FS-04-12S SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 4 (1/2)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Indicator Direction: 0°
Thread: R (or None)
Port Size: 04 (1/2)
Width Across Flats: 9 mm (or None
Tubing: 12 (ø12)
Seal: S (w/Sealant)
Made to Order: None

Informații tehnice


atribute
Serieas-fs
Temperatura maximă60 °C
Temperatura minimă-5 °C
  • Disponibil – Data livrării la cerere