Referințe
SMC:AS1311F-M5E-04A
Rubix:d548341
Producator:AS1311F-M5E-04A
EAN:3618030625604
Detalii produs : AS1311F-M5E-04A SMC - AS1311F-M5E-04A SMC
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Informații tehnice
atribute
| Presiune maximă a serviciului | 10 bar |
|---|---|
| Serie | as |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
