Referințe
SKF:EPR 3
Rubix:d1266285
EAN:7316576662164
Detalii produs : EPR 3 SKF - SEALS/COVER SKF EPR 3
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 2,3 g |
|---|---|
| Diametrul exterior | 46.02 mm |
| Lățime | 5.54 mm |
| Serie | epr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

