Referințe
SKF:EPR 5/VZ691
Rubix:d1309789
EAN:7316571663531
Detalii produs : EPR 5/VZ691 SKF - SEALS/COVER SKF EPR 5/VZ691
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Diametrul exterior | 40 mm |
| Lățime | 7 mm |
| Serie | epr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

