Tăietor monobloc Format 23611400, 9123611400
End mill6527L VHM TiALN 14mm 45G Z 3
Vedeți informațiile tehniceReferințe
Format:23611400, 9123611400
Rubix:d809033
Producator:23611400
EAN:4317784364591
Detalii produs : 9123611400 FORMAT - 9123611400 FORMAT
Solid carbide milling cutters
Design: DIN 6527 with centre cut, suitable for drilling. Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Design: Solid carbide (K10/K20), DIN 6527, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.Informații tehnice
atribute
| Diametrul cozii | 14 mm |
|---|---|
| Lungime totală | 83 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

