Rulmenți liniari (bile, glisiere și bucșe) Ewellix LBCR 16 D-2LS
Ewellix Linear ball bearing LBCR
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LBCR 16 D-2LS
Rubix:64417
Producator:LBCR 16 D-2LS
EAN:4064329137386




rezumat tehnic
| Serie | standard serie iso 3 |
|---|---|
| Diametrul interior | 16 mm |
| Diametrul exterior | 26 mm |
Documente
Detalii produs : LBCR 16 D-2LS EWELLIX (SKF) - SKF GHIDAJ LINIAR LBCR 16 D-2LS
The linear ball bearing (also known as the ball bush or shaft guide) consists of a polymer housing with hardened steel tread segments to guide the ball sets within the entire system. The circulating balls ensured an unlimited stroke at low friction. Ewellix, linear ball bearings are available in two series: As a compact series 1 (LBBR) and as a high-performance series 3 (LBC) with a design according to ISO 10285. The extensive product range includes bearings, housings, shafts and accessories that can be used for the construction of economical and simple linear guidance systems for a wide range of applications. Lubrication of the linear ball bearings: The Ewellix linear ball bearings and units for shaft diameters of 6 mm and more are supplied pre-lubricated ex factory. Due to the quantity of lubricant and the Ewellix double lip seal (2LS), no relubrication is required in most areas of application, as the theoretical relubrication interval is longer than the shelf life of the bearing. These Ewellix linear ball bearings are lubricated with the high-quality roller bearing grease LGEP2.
Linear ball bearing with 2 seals, closed design
Puncte forte
Ewellix, linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix, linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285
Informații tehnice
atribute
| Logistic Greutate | 26 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 10x10x10 mm |
| greutate ambalate | 32 g |
| Serie | standard serie iso 3 |
| Diametrul interior | 16 mm |
| Diametrul exterior | 26 mm |
| Lungime | 36 mm |
| Focă | sigilat pe ambele părți |
| Stat evaluare încărcare.C | 1290 N |
| Rating de încărcare dyn. C0 | 1500 N |
| Numărul de rânduri cu bile | 5 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere