Unitate liniară de rulmenți cu bile Ewellix LUHR 25 PB
Ewellix Linear ball bearing unit LUHR
Vedeți informațiile tehniceVezi documenteleReferințe
Ewellix:LUHR 25 PB
Rubix:d746174
Producator:M/2201492
EAN:7316570215243



Documente
Detalii produs : LUHR 25 PB EWELLIX - LUHR 25 PB EWELLIX
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Linear plain bearing unit without seals
Puncte forte
Ewellix, , linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285
Informații tehnice
atribute
| Logistic Greutate | 250 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 650x650x860 mm |
| greutate ambalate | 273,5 g |
| Diametrul interior | 25 mm |
| Înălțime | 35 mm |
| Lungime | 40 mm |
| Focă | deschis |
| Stat evaluare încărcare.C | 1560 N |
| Rating de încărcare dyn. C0 | 2120 N |
| Serie | compact series iso 1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
