Carcasă liniară / bloc arbore Ewellix LSCS16

Ewellix Shaft block LSCS

Vedeți informațiile tehniceVezi documentele

Referințe

Ewellix:LSCS16
Rubix:d745848
Producator:LSCS16
EAN:4064329174961
brand logo

rezumat tehnic

Diametrul arborelui16 mm
Vezi toate Caracteristice

Documente

Detalii produs : LSCS16 EWELLIX - LSCS16 EWELLIX


Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.

Shaft block

Puncte forte

Ewellix, formerly SKF Linear Motion, linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285

Informații tehnice


atribute
Logistic Greutate34 g
Dimensiunile Packaged (D x W x H)430x430x640 mm
greutate ambalate43,7 g
Diametrul arborelui16 mm
Seriestandard iso 3 series
Înălțime35.5 mm
Lățime56 mm
Grosime15 mm
  • Disponibil – Data livrării la cerere