Carcasă liniară / bloc arbore Ewellix LEAS 50 B

Ewellix Tandem Shaft block LEAS

Vedeți informațiile tehniceVezi documentele

Referințe

Ewellix:LEAS 50 B
Rubix:d749102
Producator:M/2201596
EAN:7316577655837
LEAS 50 B

rezumat tehnic

Diametrul arborelui50 mm
Vezi toate Caracteristice

Documente

Detalii produs : LEAS 50 B EWELLIX - LEAS 50 B EWELLIX


Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.

Tandem shaft block suitable for LQCD and LQCR

Puncte forte

Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.

Informații tehnice


atribute
Logistic Greutate1500 g
Dimensiunile Packaged (D x W x H)2800x300x880 mm
greutate ambalate1520 g
Diametrul arborelui50 mm
Seriestandard series iso 3
Înălțime88 mm
Lățime280 mm
Grosime30 mm
  • Disponibil – Data livrării la cerere