Carcasă liniară / bloc arbore Ewellix LEBS 30 A

Ewellix Tandem Shaft block LEBS..A

Vedeți informațiile tehniceVezi documentele

Referințe

Ewellix:LEBS 30 A
Rubix:d749110
Producator:M/2201601
EAN:7316577655882
LEBS 30 A

rezumat tehnic

Diametrul arborelui30 mm
Vezi toate Caracteristice

Documente

Detalii produs : LEBS 30 A EWELLIX - LEBS 30 A EWELLIX


Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.

Tandem shaft block suitable for LTDR and LQBR

Puncte forte

Ewellix, formerly SKF Linear Motion, linear ball bearings, housings, units and accessories are mechanical components that can be used to construct economical and simple linear guides for a wide variety of applications. The Ewellix linear bearings series offers recognized advantages over competitor's solutions and is considered a benchmark among linear guidance systems users. Ewellix technology innovations, product quality, wide range availability, reliability and service life all contribute to efficient and cost effective solutions.

Informații tehnice


atribute
Logistic Greutate320 g
Dimensiunile Packaged (D x W x H)1460x200x560 mm
greutate ambalate320 g
Diametrul arborelui30 mm
Seriecompact series iso 1
Înălțime56 mm
Lățime146 mm
Grosime20 mm
  • Disponibil – Data livrării la cerere