Disc de tăiere Norton 66252836173
EXPERT for Petrol/Gas saw Cut-Off on METAL INOX
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66252836173
Rubix:d1220584



Documente
Detalii produs : 66252836173 NORTON - SECTIONING DISC NORTON 66252836173
Norton Expert offers an extensive range of professional, high performance wheels suitable for cutting-off and grinding a wide range of materials including steel-inox, stainless steel and stone and can be used on angle grinders, petrol saws and chop saws. Norton Expert wheels come in a wide range of sizes, from 115mm to 230mm for use on angle grinders and 300mm-350mm for petrol and chop saws.
Norton EXPERT Cut-Off for petrol saw Disc METAL INOX 300x3.5x22.23mm
Puncte forte
Cutting-off wheels for petrol saws Steel-Inox TYPE 41.
An advance grain and bond system.
An advance grain and bond system.
Aplicații
Cut-Off
Informații tehnice
atribute
| Diametru | 300 mm |
|---|---|
| Grosime | 3.5 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 24 |
| Viteza maximă | 80 m/s |
| Serie | norton expert |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
