Referințe
Fischer:040777
Rubix:d612696
Producator:FBN II 8/70
EAN:4006209407776






Detalii produs : 40777 FISCHER - 40777 FISCHER
The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The zinc-plated steel version of the bolt anchor is suitable for fixing railings, cable trays, and consoles in internal areas.
Puncte forte
- The standard anchorage depth achieves the maximum load-bearing capacities. Thus fewer fixing points and smaller anchor plates are required
- The reduced anchorage depth reduces the drill hole depth. This minimises the amount of time needed for installation whilst increasing flexibility
- The long thread balances component tolerances and allows for stand-off installations, thus increasing flexibility
- Few hammer blows and the minimal torque slippage allow for a noticeably simpler installation
- The drive-in pin protects the thread from damage, and thus ensures a faster installation and dismantling of the attachment
Aplicații
Suitable for a wide range of structural fastening applications in undamaged concrete and selected dense mineral substrates. Typical areas of application include the installation of steel structures, railings, brackets, ladders, cable trays, machinery, staircases, gates and façade structures. The modular design enables its use in industrial and plant engineering, infrastructure projects, maintenance work and electromechanical installations.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 180x90x45 mm |
|---|---|
| greutate ambalate | 971 g |
| Diametrul forajului | 8 mm |
| Lungimea capacității | 70 mm |
| Material | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul forajului
Lungimea capacității
70 mm