Disc de tăiere Bosch 2608600095
Fine cut-off wheels for steel and stainless steel
Vedeți informațiile tehniceReferințe
Bosch:2608600095
Rubix:213840
EAN:3165140070911

Detalii produs : 2608600095 - 2608600095 DISC TAIERE INOX 180X2
Uncompromising quality!
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Fine cut-off wheels for steel and stainless steel (flat hub).
BOSCH grinding wheels, 4 objectives for your work: safety, ease of use, speed and profitability!
Fine cut-off wheels for steel and stainless steel (flat hub).
Puncte forte
The fine discs provide a very clean cut on steel or stainless steel sheets and profiles.
For angle grinders.
For angle grinders.
Aplicații
Ferrous metals|Stainless steel/Stainless steel
Informații tehnice
atribute
| Logistic Greutate | 115 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 180x180x2,2 mm |
| greutate ambalate | 118 g |
| Diametru | 180 mm |
| Grosime | 2 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 80 m/s |
| Serie | pro |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere