Cupe de aspirație și dispozitive de prindere moi Piab 0223818
Flat suction cups P EPDM
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0223818
Rubix:d720925
Producator:0223818



Documente
Detalii produs : 223818 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0223818
The P suction cups are particularly suitable for handling strongly structured, uneven flat surfaces such as stone tiles, wood or checker plates. Made of aluminum with an EPDM rubber profile seal that can be easily replaced, when worn out, they enable the use of vacuum technology on surfaces for which it has so far not been considered.
Puncte forte
Suitable for handling of flat, structured and uneven surfaces like checker plates or stone tiles.
The profile list, manufactured in EPDM, is soft and can take up height differences of a few mm.
High lifting force compared to its size due to the rigid aluminum plate.
The cup is designed to handle vertical lift forces. Subjecting the cup of parallel lift forces is not recommended.
Informații tehnice
atribute
| Diametru | 35 mm |
|---|---|
| Formă | rotund |
| Temperatura maximă | 120 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere