Referințe
Facom:777B.230
Rubix:d1335230
EAN:3148518130523
Detalii produs : 777B.230 FACOM - INSPECTION LAMP FACOM 777B.230
Fluorescent inspection lamp 230 Volts
- Isolation IP. 55 Sealing level (dust, liquids).
- Low consumption: 11 W
- Does not heat up.
- 11 W Fluorescent tube: shock resistant.
- Durable, powerful lighting..
- Anti-glare lens.
- Illuminates without dazzling: 300 Lux at 50 cm.
- Large cable length supplied with socket.
- Rubber Cable H05 RN-F: good resistance to hydrocarbons.
-No transformer.
No cable reel.
-Voltage: 230 V.
-Cable length: 10 m.
Weight: 1.200 kg.
- Fluorescent replacement tube: 777A 230EN02.
- Gauge-glass luminaire replacement: 777A.03.
- Isolation IP. 55 Sealing level (dust, liquids).
- Low consumption: 11 W
- Does not heat up.
- 11 W Fluorescent tube: shock resistant.
- Durable, powerful lighting..
- Anti-glare lens.
- Illuminates without dazzling: 300 Lux at 50 cm.
- Large cable length supplied with socket.
- Rubber Cable H05 RN-F: good resistance to hydrocarbons.
-No transformer.
No cable reel.
-Voltage: 230 V.
-Cable length: 10 m.
Weight: 1.200 kg.
- Fluorescent replacement tube: 777A 230EN02.
- Gauge-glass luminaire replacement: 777A.03.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 515x112x84 mm |
|---|---|
| greutate ambalate | 1311 g |
| Voltaj | 230 V |
| Putere | 11 W |
| Lungimea cablului | 10 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

