Referințe
Milwaukee:4932430740
Rubix:d706805
EAN:4002395384013


rezumat tehnic
| Lungime totală | 150 mm |
|---|---|
| Diametrul forajului | 35 mm |
| Lungimea tăieturii | 150 mm |
Detalii produs : 4932430740 MILWAUKEE - CONCRETE DRILL MILWAUKEE 4932430740
Flexible tool system: can be extended to variable lengths in combination with core cutters or tunnel bits. We recommend a maximum of 3 extensions. Cost effective: different drill sizes can be exchanged easily and fast with the threaded stud system. Suitable for rotary hammers up to 8 kg. Vario tunnel bits (supplied with thread)
Informații tehnice
atribute
| Lungime totală | 150 mm |
|---|---|
| Diametrul forajului | 35 mm |
| Lungimea tăieturii | 150 mm |
| Materialul caroseriei | carbid |
| Tipul cozii | sds max |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere