Referințe
Milwaukee:4932399146
Rubix:d707500
EAN:4002395357567

Detalii produs : 4932399146 MILWAUKEE - SECTIONING DISC MILWAUKEE 4932399146
A trade quality turbo blade with extra thin body (DHTS 115 = 1.7 mm, DHTS 125 / DHTS 230 = 1.8 mm) for very fast, precise and chip free cuts in thin materials such as granite, marble slabs and tiles (type: porcelain, gres, ceramic). Due to the high quality of this blade it is also suitable for cutting most building materials.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 1.8 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 100 m/s |
| Serie | dhts |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
