Rulment cu role conice SKF 592 A/Q, Diametrul exterior: 152.4 mm | Diametrul interior: 123 mm | Lățime: 30.163 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:592 A/Q
Rubix:d1263388
Producator:47592
EAN:7316570867800




rezumat tehnic
| Diametrul interior | 123 mm |
|---|---|
| Diametrul exterior | 152.4 mm |
| Lățime | 30.163 mm |
Detalii produs : 592 A/Q SKF - TAPERED ROLLER BEARING SKF 592 A/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 30,16x152,4x152,4 mm |
|---|---|
| Logistic Greutate | 1030 g |
| Diametrul interior | 123 mm |
| Diametrul exterior | 152.4 mm |
| Lățime | 30.163 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere