Referințe
SKF:36050-7
Rubix:d1313040
EAN:7316571535463
Detalii produs : 36050-7 SKF - SEALS/COVER SKF 36050-7
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 1840 g |
|---|---|
| Diametrul interior | 223.8 mm |
| Diametrul exterior | 238.8 mm |
| Lățime | 4.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
