Referințe
SKF:36053-113
Rubix:d1281199
EAN:7316571359427
Detalii produs : 36053-113 SKF - SEALS/COVER SKF 36053-113
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 2268 g |
|---|---|
| Diametrul interior | 406.4 mm |
| Diametrul exterior | 438.15 mm |
| Lățime | 6.579 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
