Rulment cu bile cu contact unghiular SKF 7072 AM/P5, Diametrul exterior: 540 mm | Diametrul interior: 360 mm | Lățime: 82 mm
Rulment cu bile cu contact unghiular SKF
Vedeți informațiile tehniceReferințe
SKF:7072 AM/P5
Rubix:d1305691
EAN:7316570898736

Detalii produs : 7072 AM/P5 SKF - ANGULAR CONTACT BALL BEARING SKF 7072 AM/P5
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 61800 g |
|---|---|
| Diametrul interior | 360 mm |
| Diametrul exterior | 540 mm |
| Lățime | 82 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Precizie | p5 (abec 5 / iso class 5) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
