Rulment cu bile SKF BY-6207 TN9, Diametrul exterior: 72 mm | Lățime: 17 mm | Diametrul interior: 35 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6207 TN9
Rubix:d1286024
EAN:7316571627847
Detalii produs : BY-6207 TN9 SKF - DEEP GROOVE BALL BEARING SKF BY-6207 TN9
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 274 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 72 mm |
| Lățime | 17 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | by |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
