Referințe
SKF:CM-61804 J91
Rubix:d1281228
Detalii produs : CM-61804 J91 SKF - SEALS/COVER SKF CM-61804 J91
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul interior | 24.3 mm |
| Diametrul exterior | 27.6 mm |
| Lățime | 1.78 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
