Referințe
Milwaukee:4932480324
Rubix:231083
Producator:4932480324
EAN:4058546406097

Detalii produs : 4932480324 - 4932480324 HEX SOCKET SHW 1/2 S TD 30 MM MILWAUKEE
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/2' '' |
|---|---|
| Diametru | 30 mm |
| Lungime | 43.9 mm |
| Pătrat | 12.7 mm |
| Diametru (inch) | 1.18 '' |
| Finisare | oțel |
| Greutate | 213.2 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
