Referințe
Milwaukee:4932492463
Rubix:233116
Producator:4932492463
EAN:4058546418304

Detalii produs : 4932492463 - 4932492463 CLESTE CU TAIS DIAGONAL 160 MM MILWAUKEE
Optimum leverage for easy and effortless work. Soft touch due to rounded edges on the head. Head design non reflective and maximum corrosion resistance. 2 component and soft grip for comfortable handling. Texture on the side avoids slipping and improves the grip. Cutting edges induction hardened for cutting hard, soft and finest wires. Lanyard hole compatible with our existing lanyard range.
Informații tehnice
atribute
| Forma nasului | diagonalã |
|---|---|
| Lungime | 160 mm |
| Greutate | 201 g |
| Capacitate de tăiere | 11 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
