Referințe
Milwaukee:4932480837
Rubix:d707470
Producator:4932480837
EAN:4058546411220



Detalii produs : 4932480837 MILWAUKEE - SOCKET MILWAUKEE 4932480837
FOUR FLAT™ sides on socket deter rolling and provide a wrench-ready design. Slim design for better access in tight spaces. Single forged piece adds durability in high torque applications. Stamped sizes for better visibility in all lighting conditions. Dur
Informații tehnice
atribute
| Adaptor de unitate pătrat | 3/8˝ '' |
|---|---|
| Diametru | 10 mm |
| Lungime | 50 mm |
| Pătrat | 9.53 mm |
| Diametru (inch) | 0.39 '' |
| Greutate | 100 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
