Referințe
Milwaukee:4932352795
Rubix:d710328
EAN:4002395374533


rezumat tehnic
| Lungime totală | 570 mm |
|---|---|
| Diametrul forajului | 40 mm |
| Lungimea tăieturii | 450 mm |
Detalii produs : TW 10.0 X 133 - 1 PC MILWAUKEE - TWIST DRILL MILWAUKEE TW 10.0 X 133 - 1 PC
Large carbide tip with patented rebar chamfers. Ensures lower vibration and optimised drilling performance when hitting reinforced steel equalling longer life time. Especially developed robust head geometry with optimum 4 x 90° symmetry of carbide tip. Reduces jamming up on hitting reinforcing steel. Centering point with 130° point angle. Easy spot drilling with pinpoint accuracy and ensures optimum guidance during drilling. Big, robust secondary cutter with dynamic, curved cutting edge. Supports the primary cutter for faster drilling. Shorter spiral windings. For faster transport of drilling dust from the head to the flute = Less wear and heat build up at the tip. Innovative, unique carbide tip. With more carbide on all diameters and extra carbide on Ø > 32 mm. Wear mark on both sides of primary cutter. Guarantees diameter accuracy i.e. for anchor fittings. Life time indicator in warranty cases. Patented reinforced flute geometry. Lower vibrations for smoother drilling. Stronger flute means less breakages. Better transfer of hammer energy to the tip. Deep flute shoulders. High volume dust removal for optimum drilling speed less wear and heat build up. Low vibration drilling performance. Comfortable drilling ensures less stress for man and machine. Special surface treatment. Shot blasting provides a smooth surface and densifies the surface structure and makes the bit more wear resistant. PGM conformity. Guarantees precise holes for anchor fitting over the entire life time of the drill bit.
Informații tehnice
atribute
| Lungime totală | 570 mm |
|---|---|
| Diametrul forajului | 40 mm |
| Lungimea tăieturii | 450 mm |
| Materialul caroseriei | carbid |
| Tipul cozii | sds max |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere