Furtun de apă / aer / multifuncțional ContiTech S32 GOLDSCHLANGE
GOLDSCHLANGE High performance water and cleaning hose
Vedeți informațiile tehniceReferințe
ContiTech:S32 GOLDSCHLANGE
Rubix:d493535



Detalii produs : S32 GOLDSCHLANGE CONTITECH - S32 GOLDSCHLANGE CONTITECH
Due to its material design and construction, the highly flexible and extremely robust high-performance water and cleaning hose from it is the right hose for demanding applications. Helps to clear roads and sidewalks of snow and ice.
Puncte forte
' Black, non-porous, smooth EPDM inner layer
' Print substrate: synthetic yarns
' Black, fabric-patterned CR outer layer, resistant to ozone, weather, UV, oil,
oil, grease and chemical resistant, abrasion resistant
' Operating pressure up to 30 bar / 435 psi (depending on dimensions)
' Temperature resistance from -30°C to +100°C / -22°F to +212°F
' Can be steamed up to +130°C / +266°F (max. 30 minutes)
' Kink and impact resistant, can be driven over
' 5 years warranty
Translated with DeepL
' Print substrate: synthetic yarns
' Black, fabric-patterned CR outer layer, resistant to ozone, weather, UV, oil,
oil, grease and chemical resistant, abrasion resistant
' Operating pressure up to 30 bar / 435 psi (depending on dimensions)
' Temperature resistance from -30°C to +100°C / -22°F to +212°F
' Can be steamed up to +130°C / +266°F (max. 30 minutes)
' Kink and impact resistant, can be driven over
' 5 years warranty
Translated with DeepL
Informații tehnice
atribute
| Diametrul interior | 32 mm |
|---|---|
| Lungime | 1 m |
| Culoare | negru |
| Presiunea de serviciu | 12 bar |
| Raza curbei | 175 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere