Referințe
Mitutoyo:146-224
Rubix:d898729
EAN:4946368387734

rezumat tehnic
| Interval de măsurare, minim | 51.5 mm |
|---|---|
| Interval de măsurare, maxim | 76.5 mm |
Detalii produs : 146-224 MITUTOYO - MICROMETER MITUTOYO 146-224
For measuring the width, depth and relative position of grooves inside and outside bores.
Aplicații
Série 146 Mechanical micrometers for grooves Technical specifications: Accuracy: ±10 'm Reading: 0.01 Graduations: Drum and sleeve graduated, matte chrome-plated, ø18 mm Parallelism: 10 'm Measuring surface: hard metal Measuring spindle: 1 drum revolution equals 0.5 mm - Ratchet can be used in both directions Supplied: In case, key
Informații tehnice
atribute
| Interval de măsurare, minim | 51.5 mm |
|---|---|
| Interval de măsurare, maxim | 76.5 mm |
| Diametrul axului | 12.7 mm |
| Absolvire | 12.7 mm |
| Rezoluție | 0.01 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere